Motion
MS0101AA24AA0000000000A0M

CHAR-LYNN (DANFOSS)
MS0101AA24AA0000000000A0M

Hydraulic Geroler Spool Valve Motor - S Series, 10.1 in³/r, 165 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
MI ITEM #08421444
MFR #MS0101AA24AA0000000000A0M
Price$1,121.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MS0101AA24AA0000000000A0M

Hydraulic Geroler Spool Valve Motor - S Series, 10.1 in³/r, 165 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
MI ITEM #08421444
MFR #MS0101AA24AA0000000000A0M

Mfr description
103-3177-012 S 201616-024
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,121.31/each

Specifications

Dimensions

  • Overall Height
    5.2700 in, 133.86 mm
  • Overall Length
    6.9800 in, 177.29 mm
  • Overall Width
    4.2400 in, 107.70 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    SAE O-Ring
  • Displacement
    165 cm³/r, 10.1 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    S Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)