Motion
103-3214-012
Hydraulic Geroler Spool Valve Motor - S Series, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 1/2-14 NPTF Port Size
MI ITEM #08421450
MFR #103-3214-012
List Price$1,125.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S Series, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 1/2-14 NPTF Port Size
MI ITEM #08421450
MFR #103-3214-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,125.47/each for your price

Overview

Mfr description
103-3214-012 S

Specifications

  • Series
    S Series
  • Motor Port Size
    1/2-14 NPTF
  • Output Shaft Size
    1.0000 in
  • Mounting Type
    2-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text