Motion
MS0088BA01AA000000000000M

CHAR-LYNN (DANFOSS)
MS0088BA01AA000000000000M

Hydraulic Geroler Spool Valve Motor - S Series, 8.8 in³/r, 144 cm³/r Displacement, 4 Bolt - Square Mounting Type
MI ITEM #08421459
MFR #MS0088BA01AA000000000000M
Price$1,047.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MS0088BA01AA000000000000M

Hydraulic Geroler Spool Valve Motor - S Series, 8.8 in³/r, 144 cm³/r Displacement, 4 Bolt - Square Mounting Type
MI ITEM #08421459
MFR #MS0088BA01AA000000000000M

Mfr description
103-3241-012 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.47/each

Specifications

Dimensions

  • Overall Height
    4.2400 in, 107.70 mm
  • Overall Length
    6.8700 in, 174.50 mm
  • Overall Width
    4.2400 in, 107.70 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    SAE O-Ring
  • Displacement
    144 cm³/r, 8.8 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    S Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)