Specifications
Dimensions
- Overall Height5.2700 in, 133.86 mm
- Overall Length7.6600 in, 194.56 mm
- Overall Width4.2400 in, 107.70 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Displacement299 cm³/r, 18.2 in³/r
- Mounting Type2 Bolt - SAE A
- Port ConfigurationSideport - Aligned
- Seal TypeNBR - High pressure
- SeriesS Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)