Motion
103-3281-012
Hydraulic Geroler Spool Valve Motor - S Series, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 5/16-18 UNC-2B Port Size
MI ITEM #08421465
MFR #103-3281-012
Price$1,081.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S Series, 4-Bolt Mounting Type, 1.0000 in Output Shaft Size, 5/16-18 UNC-2B Port Size
MI ITEM #08421465
MFR #103-3281-012

Mfr description
103-3281-012 S 201616-008
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,081.65/each

Specifications

Dimensions

  • Motor Port Size
    5/16-18 UNC-2B
  • Output Shaft Size
    1.0000 in

Details

  • Mounting Type
    4-Bolt
  • Series
    S Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)