Specifications
Dimensions
- Overall Height5.2700 in, 133.86 mm
- Overall Length6.9800 in, 177.29 mm
- Overall Width4.2400 in, 107.70 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Actual Port TypeNPT;NPTF
- Displacement165 cm³/r, 10.1 in³/r
- Motor Port TypeNPT;NPTF
- Mounting Type2 Bolt - SAE A
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesS Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)