Motion
103-3465-012
Hydraulic Geroler Spool Valve Motor - S Series, 18.2 in³/r, 299 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08421519
MFR #103-3465-012
Price$1,304.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S Series, 18.2 in³/r, 299 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08421519
MFR #103-3465-012

Mfr description
103-3465-012 S 202192-002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.54/each

Specifications

Dimensions

  • Overall Height
    5.2700 in, 133.86 mm
  • Overall Length
    7.6600 in, 194.56 mm
  • Overall Width
    4.2400 in, 107.70 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Displacement
    299 cm³/r, 18.2 in³/r
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    S Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)