Specifications
Dimensions
- Overall Height4.2400 in, 107.70 mm
- Overall Length8.0200 in, 203.71 mm
- Overall Width4.2400 in, 107.70 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Actual Port TypeSAE O-Ring
- Displacement371 cm³/r, 22.7 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesS Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)