Specifications
Dimensions
- Overall Height4.2400 in, 107.70 mm
- Overall Length6.6100 in, 167.89 mm
- Overall Width3.3800 in, 85.85 mm
Details
- Actual Mounting Flange2 bolt flange
- Actual Port TypeO-Ring port
- Displacement69 cm³/r, 4.2106 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type2 Bolt - SAE A
- SeriesS Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)