1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
104-1223-006
2000 - Standard, 7.9700 in³/r Displacement, 7/8 in
MI ITEM #
08421599
MFR #
104-1223-006
Your Price
$1,265.85
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Disc Valve Motors
CHAR-LYNN (DANFOSS) 104-1223-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
104-1223-006
2000 - Standard, 7.9700 in³/r Displacement, 7/8 in
MI ITEM #
08421599
MFR #
104-1223-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,265.85
/each
(List
$1,519.02
)
Qty
Add to Cart
Overview
Mfr description
104-1223-006 2K
Specifications
Series
2000 - Standard
Displacement
7.9700 in³/r
Motor Port Size
1-1/16-12 UN-2B
Motor Port Type
SAE O-Ring
Output Shaft Size
7/8 in
Mounting Type
2 Bolt - B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data