1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
104-1908-006
2000 - Standard, 18.7100 in³/r Displacement, 1-1/4 in
MI ITEM #
08421834
MFR #
104-1908-006
Price
$1,495.63
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Disc Valve Motors
CHAR-LYNN (DANFOSS) 104-1908-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
104-1908-006
2000 - Standard, 18.7100 in³/r Displacement, 1-1/4 in
MI ITEM #
08421834
MFR #
104-1908-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,495.63
/each
Qty
Add to Cart
Specifications
Dimensions
Motor Port Size
Manifold
Output Shaft Size
1-1/4 in
Details
Displacement
18.7100 in³/r
Motor Port Type
Manifold
Mounting Type
4 Bolt
Series
2000 - Standard
Overview
Mfr description
104-1908-006 2K
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought