1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
104-3026-006
2000 - Standard, 24.0300 in³/r Displacement, 1 in
MI ITEM #
08421893
MFR #
104-3026-006
Price
$1,654.84
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Disc Valve Motors
CHAR-LYNN (DANFOSS) 104-3026-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
104-3026-006
2000 - Standard, 24.0300 in³/r Displacement, 1 in
MI ITEM #
08421893
MFR #
104-3026-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,654.84
/each
Qty
Add to Cart
Specifications
Dimensions
Motor Port Size
7/8-14 UNF-2B
Output Shaft Size
1 in
Details
Displacement
24.0300 in³/r
Motor Port Type
SAE O-Ring
Mounting Type
2 Bolt - A
Series
2000 - Standard
Overview
Mfr description
104-3026-006 2K /VITON SEALS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought