Motion
104-3068-006
2000 - Standard, 29.8400 in³/r Displacement, 32 mm
MI ITEM #08421917
MFR #104-3068-006
Price$1,870.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2000 - Standard, 29.8400 in³/r Displacement, 32 mm
MI ITEM #08421917
MFR #104-3068-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,870.69/each

Specifications

Dimensions

  • Motor Port Size
    1/2-14 BSPP
  • Output Shaft Size
    32 mm

Details

  • Displacement
    29.8400 in³/r
  • Motor Port Type
    BSPP
  • Mounting Type
    2 Bolt - A
  • Series
    2000 - Standard

Overview

Mfr description
104-3068-006 2K /PAINTED BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought