1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
104-3455-006
2000 - Standard, 29.8400 in³/r Displacement, 32 mm
MI ITEM #
08422086
MFR #
104-3455-006
List Price
$1,959.70
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Disc Valve Motors
CHAR-LYNN (DANFOSS) 104-3455-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
104-3455-006
2000 - Standard, 29.8400 in³/r Displacement, 32 mm
MI ITEM #
08422086
MFR #
104-3455-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,959.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
104-3455-006 2K
Specifications
Series
2000 - Standard
Displacement
29.8400 in³/r
Motor Port Size
7/8-14 UNF-2B
Motor Port Type
SAE O-Ring
Output Shaft Size
32 mm
Mounting Type
2 Bolt - A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data