Motion
104-3662-006
2000 - Standard, 14.9100 in³/r Displacement, 1-1/4 in
MI ITEM #08422186
MFR #104-3662-006
Your Price$1,736.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2000 - Standard, 14.9100 in³/r Displacement, 1-1/4 in
MI ITEM #08422186
MFR #104-3662-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,736.55/each(List $2,083.86)

Overview

Mfr description
104-3662-006 2K /SP. SEN.

Specifications

  • Series
    2000 - Standard
  • Displacement
    14.9100 in³/r
  • Motor Port Size
    7/8-14 UNF-2B
  • Motor Port Type
    SAE O-Ring
  • Output Shaft Size
    1-1/4 in
  • Mounting Type
    2 Bolt - A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text