Motion
104-4114-006
2000 - Standard, 18.7100 in³/r Displacement, 1-1/4 in
Mi Item #08422427
MFR #104-4114-006
Price$1,762.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2000 - Standard, 18.7100 in³/r Displacement, 1-1/4 in
Mi Item #08422427
MFR #104-4114-006

Mfr description
104-4114-006 2K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,762.15/each

Specifications

Dimensions

  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1-1/4 in

Details

  • Displacement
    18.7100 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt - Magneto
  • Series
    2000 - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)