1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
104-4456-006
2000 - Standard, 6.2000 in³/r Displacement, 1-1/4 in
MI ITEM #
08422657
MFR #
104-4456-006
Price
$2,355.70
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Disc Valve Motors
CHAR-LYNN (DANFOSS) 104-4456-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
104-4456-006
2000 - Standard, 6.2000 in³/r Displacement, 1-1/4 in
MI ITEM #
08422657
MFR #
104-4456-006
Mfr description
104-4456-006 2K PAINTED BLACK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,355
.70
/each
Add to Cart
Specifications
Dimensions
Motor Port Size
7/8-14 UNF-2B
Output Shaft Size
1-1/4 in
Details
Displacement
6.2000 in³/r
Motor Port Type
SAE O-Ring
Mounting Type
2 Bolt - B
Series
2000 - Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items