Motion
104-4681-006
104-4681-006
Mi Item #08422787
MFR #104-4681-006
Price$2,074.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
104-4681-006
Mi Item #08422787
MFR #104-4681-006

Mfr description
104-4681-006 2K /SP SENSOR
  • Bearings that meet the highest standards of the industry|Options to optimize performance in every application|Integrated cross-over relief valve option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,074.62/each

Specifications

Dimensions

  • Overall Height
    6.96 in
  • Overall Length
    9.44 in
  • Overall Width
    5.16 in
  • Weight
    28.30 lbs

Details

  • Actual Mounting Flange
    Standard (Magneto), 4 Bolt, 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle 2.79 [.110] Pilot Length
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports - Ports Oriented 180 Deg To Each Other
  • Continuous Flow Rate
    75 L/min
  • Displacement
    393.8 cc/rev
  • Intermittent Pressure
    170 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports - Ports Oriented 180 Deg To Each Other
  • Seal Type
    Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)