Motion
109-1479-006
4000 - Standard, 30.0600 in³/r Displacement, 1-5/8 in
MI ITEM #08423377
MFR #109-1479-006
Price$2,347.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4000 - Standard, 30.0600 in³/r Displacement, 1-5/8 in
MI ITEM #08423377
MFR #109-1479-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,347.57/each

Specifications

Dimensions

  • Motor Port Size
    1-1/16-12 UN-2B
  • Output Shaft Size
    1-5/8 in

Details

  • Displacement
    30.0600 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt
  • Series
    4000 - Standard

Overview

Mfr description
109-1479-006 4K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought