Specifications
Dimensions
- Overall Height5.8400 in, 148.34 mm
- Overall Length11.3600 in, 288.54 mm
- Overall Width5.8400 in, 148.34 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Actual Port TypeSAE O-Ring
- Displacement162.2 cm³/r, 9.9 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Staggered
- Seal TypeFPM Viton
- Series4000 Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)