1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
109-1712-006
4000 - Standard, 7.9500 in³/r Displacement, 1-1/4 in
MI ITEM #
08423484
MFR #
109-1712-006
List Price
$2,776.52
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Disc Valve Motors
CHAR-LYNN (DANFOSS) 109-1712-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
109-1712-006
4000 - Standard, 7.9500 in³/r Displacement, 1-1/4 in
MI ITEM #
08423484
MFR #
109-1712-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,776.52
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
109-1712-006 4K /PR BLK/FR/HP
Specifications
Series
4000 - Standard
Displacement
7.9500 in³/r
Motor Port Size
Manifold
Motor Port Type
Manifold
Output Shaft Size
1-1/4 in
Mounting Type
4 Bolt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data