Motion
111-1074-004
Char-Lynn (Eaton) Geroler & Gerotor Spool Valve Motor - 4000 Series, 4-Bolt Mounting Type, 12 UN-2B Port Size
Mi Item #08423557
MFR #111-1074-004
Price$2,132.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn (Eaton) Geroler & Gerotor Spool Valve Motor - 4000 Series, 4-Bolt Mounting Type, 12 UN-2B Port Size
Mi Item #08423557
MFR #111-1074-004

Mfr description
111-1074-004 4K /SPEED SENSOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,132.66/each

Specifications

Dimensions

  • Motor Port Size
    12 UN-2B

Details

  • Mounting Type
    4-Bolt
  • Series
    4000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)