1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
112-1138-006
6000 - Standard, 23.9000 in³/r Displacement, 1-1/2 in
MI ITEM #
08423588
MFR #
112-1138-006
Price
$3,587.87
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Disc Valve Motors
CHAR-LYNN (DANFOSS) 112-1138-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
112-1138-006
6000 - Standard, 23.9000 in³/r Displacement, 1-1/2 in
MI ITEM #
08423588
MFR #
112-1138-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,587.87
/each
Qty
Add to Cart
Specifications
Dimensions
Motor Port Size
1-5/16-12 UN-2B
Output Shaft Size
1-1/2 in
Details
Displacement
23.9000 in³/r
Motor Port Type
SAE O-Ring
Mounting Type
4 Bolt
Series
6000 - Standard
Overview
Mfr description
112-1138-006 6K-006/BLK PAINT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought