Motion
112-1182-006
112-1182-006
MI ITEM #08423595
MFR #112-1182-006
List Price$3,501.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
112-1182-006
MI ITEM #08423595
MFR #112-1182-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,501.77/each for your price

Overview

Mfr description
112-1182-006 6K-006
  • Very easy/flexible to integrate in a system|Presents a multitude of options that make this motor very “smart” and flexible to apply|Can be used in a multitude of industries|Very tough motor for demanding applications

Specifications

  • Actual Mounting Flange
    Standard; (SAE CC); 4 Bolt; 127.0 [5.00] Pilot Dia. 14.35 [.565] Dia. Holes On 162.0 [6.38] Dia. Bolt Circle With Special O-Ring Groove To Accept Arp-251 O-Ring
  • Actual Output Shaft
    Taper
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Displacement
    195.8 cc/rev
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    307 rpm
  • Overall Height
    5.78 in
  • Overall Length
    11.17 in
  • Overall Width
    5.80 in
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Seal Type
    Standard
  • Shaft Type
    Taper
  • Max System Operating Temperature
    -34°C to 82 °C
  • Weight
    37.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text