1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
112-1220-006
6000 - Standard, 59.9700 in³/r Displacement, 50 mm
MI ITEM #
08423611
MFR #
112-1220-006
Price
$4,066.44
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Motors
Disc Valve Motors
CHAR-LYNN (DANFOSS) 112-1220-006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
112-1220-006
6000 - Standard, 59.9700 in³/r Displacement, 50 mm
MI ITEM #
08423611
MFR #
112-1220-006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,066.44
/each
Qty
Add to Cart
Specifications
Dimensions
Motor Port Size
1-11 BSPP
Output Shaft Size
50 mm
Details
Displacement
59.9700 in³/r
Motor Port Type
BSPP
Mounting Type
4 Bolt
Series
6000 - Standard
Overview
Mfr description
112-1220-006 6K / PAINT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought