Motion
112-1504-006
6000 - Standard, 11.9500 in³/r Displacement, 1-1/2 in
Mi Item #08423723
MFR #112-1504-006
Price$3,006.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6000 - Standard, 11.9500 in³/r Displacement, 1-1/2 in
Mi Item #08423723
MFR #112-1504-006

Mfr description
112-1504-006 6K /PAINTED BLK./
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,006.26/each

Specifications

Dimensions

  • Motor Port Size
    Manifold
  • Output Shaft Size
    1-1/2 in

Details

  • Displacement
    11.9500 in³/r
  • Motor Port Type
    Manifold
  • Mounting Type
    4 Bolt
  • Series
    6000 - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)