1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
113599-000
113599-000
MI ITEM #
08423859
MFR #
113599-000
List Price
$11.94
/each
Qty
Add to Cart
Previous Page
Home
CHAR-LYNN (DANFOSS) 113599-000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
113599-000
113599-000
MI ITEM #
08423859
MFR #
113599-000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
113599-000 C SPR-S10
Available in multiple sizes
Specifications
Maximum RPM-Continuous
485 rpm
Overall Height
0.43 in
Overall Length
1.49 in
Overall Width
0.16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data