Motion
120-1030-003
120-1030-003
MI ITEM #08423941
MFR #120-1030-003
List Price$8,991.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120-1030-003
MI ITEM #08423941
MFR #120-1030-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,991.85/each for your price

Overview

Mfr description
120-1030-003 10K
  • High torque and flow, Many options like 2 speed and speed sensors make this motor “smart”, Low pressure loss even in higher flows, High power density for demanding mobile and industrial applications, Many options to draw from

Specifications

  • Actual Mounting Flange
    Wheel, 4 Bolt; 16.76 [.660] Dia. Holes On 209.55 [8.250] Dia. Bolt Circle
  • Actual Output Shaft
    Taper
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    170 L/min
  • Displacement
    665.3 cc/rev
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Overall Height
    7.28 in
  • Overall Length
    16.13 in
  • Overall Width
    7.28 in
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Seal Type
    Standard
  • Shaft Type
    Taper
  • Max System Operating Temperature
    -34°C to 82 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text