Motion
M0J05B14E2000A0B

CHAR-LYNN (DANFOSS)
M0J05B14E2000A0B

Hydraulic Geroler Spool Valve Motor - J Series, 0.50 in³/r, 8.2 cm³/r Displacement, 5 Bolt - Round Mounting Type
MI ITEM #08423950
MFR #M0J05B14E2000A0B
Price$942.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0J05B14E2000A0B

Hydraulic Geroler Spool Valve Motor - J Series, 0.50 in³/r, 8.2 cm³/r Displacement, 5 Bolt - Round Mounting Type
MI ITEM #08423950
MFR #M0J05B14E2000A0B

Mfr description
129-0420-002 J W/ BLACK PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.67/each

Specifications

Dimensions

  • Overall Height
    2.5100 in, 63.75 mm
  • Overall Length
    5.1200 in, 130.05 mm
  • Overall Width
    2.3800 in, 60.45 mm

Details

  • Actual Mounting Flange
    5 Bolt - Round
  • Displacement
    8.2 cm³/r, 0.50 in³/r
  • Mounting Type
    5 Bolt - Round
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    J Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)