Specifications
Dimensions
- Overall Height2.5100 in, 63.75 mm
- Overall Length5.2400 in, 133.10 mm
- Overall Width2.3800 in, 60.45 mm
Details
- Actual Mounting Flange5 Bolt - Round
- Actual Port TypeBSPP:G
- Displacement12.9 cm³/r, 0.79 in³/r
- Motor Port TypeBSPP:G
- Mounting Type5 Bolt - Round
- Port ConfigurationEndport - Aligned
- Seal TypeNBR
- SeriesJ Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)