Motion
M0J19B14A1000B0B

CHAR-LYNN (DANFOSS)
M0J19B14A1000B0B

Hydraulic Geroler Spool Valve Motor - J Series, 1.93 in³/r, 31.6 cm³/r Displacement, 5 Bolt - Round Mounting Type
Mi Item #08423982
MFR #M0J19B14A1000B0B
Price$1,011.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0J19B14A1000B0B

Hydraulic Geroler Spool Valve Motor - J Series, 1.93 in³/r, 31.6 cm³/r Displacement, 5 Bolt - Round Mounting Type
Mi Item #08423982
MFR #M0J19B14A1000B0B

Mfr description
129-0512-002 J W/ EPOXY PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.74/each

Specifications

Dimensions

  • Overall Height
    2.3700 in, 60.20 mm
  • Overall Length
    6.7600 in, 171.70 mm
  • Overall Width
    2.3700 in, 60.20 mm

Details

  • Actual Mounting Flange
    5 Bolt - Round
  • Actual Port Type
    SAE O-Ring
  • Displacement
    31.6 cm³/r, 1.93 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    5 Bolt - Round
  • Port Configuration
    Endport - Aligned
  • Seal Type
    NBR
  • Series
    J Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)