Motion
129-0571-002
Hydraulic Geroler Spool Valve Motor - J Series, 2-Bolt Mounting Type, 18 mm Output Shaft Size, 9/16-18 UNF-2B Port Size
MI ITEM #08424012
MFR #129-0571-002
List Price$1,013.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - J Series, 2-Bolt Mounting Type, 18 mm Output Shaft Size, 9/16-18 UNF-2B Port Size
MI ITEM #08424012
MFR #129-0571-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,013.01/each for your price

Overview

Mfr description
129-0571-002 J SERIES W/FLAT BLACK

Specifications

  • Series
    J Series
  • Motor Port Size
    9/16-18 UNF-2B
  • Output Shaft Size
    18 mm
  • Mounting Type
    2-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text