Motion
M0J30A01D0000B0B

CHAR-LYNN (DANFOSS)
M0J30A01D0000B0B

Hydraulic Geroler Spool Valve Motor - J Series, 3.00 in³/r, 49.2 cm³/r Displacement, 5 Bolt - Round Mounting Type
Mi Item #08424031
MFR #M0J30A01D0000B0B
Price$1,032.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0J30A01D0000B0B

Hydraulic Geroler Spool Valve Motor - J Series, 3.00 in³/r, 49.2 cm³/r Displacement, 5 Bolt - Round Mounting Type
Mi Item #08424031
MFR #M0J30A01D0000B0B

Mfr description
129-0603-002 J- EPOXY PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.44/each

Specifications

Dimensions

  • Overall Height
    2.5300 in, 64.26 mm
  • Overall Length
    6.0280 in, 153.11 mm
  • Overall Width
    2.3800 in, 60.45 mm

Details

  • Actual Mounting Flange
    5 Bolt - Round
  • Actual Port Type
    SAE O-Ring
  • Displacement
    49.2 cm³/r, 3.00 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    5 Bolt - Round
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    J Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)