Specifications
Dimensions
- Overall Height2.5300 in, 64.26 mm
- Overall Length5.2250 in, 132.72 mm
- Overall Width2.3800 in, 60.45 mm
Details
- Actual Mounting Flange5 Bolt - Round
- Actual Port TypeSAE O-Ring
- Displacement19.8 cm³/r, 1.21 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type5 Bolt - Round
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesJ Series
- Shaft TypeStraight