Motion
158-3380-001
Hydraulic Geroler Spool Valve Motor - T Series, 2-Bolt Mounting Type, 25 mm Output Shaft Size, G-1/2 Port Size
Mi Item #08424335
MFR #158-3380-001
Price$1,072.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 2-Bolt Mounting Type, 25 mm Output Shaft Size, G-1/2 Port Size
Mi Item #08424335
MFR #158-3380-001

Mfr description
158-3380-001 T 201616-039 22801-01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.09/each

Specifications

Dimensions

  • Motor Port Size
    G-1/2
  • Output Shaft Size
    25 mm

Details

  • Mounting Type
    2-Bolt
  • Series
    T Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)