Specifications
Dimensions
- Overall Height3.4600 in, 87.88 mm
- Overall Length8.7900 in, 223.27 mm
- Overall Width3.3800 in, 85.85 mm
Details
- Actual Mounting Flange4 Bolt - Magneto
- Actual Port TypeBSPP:G
- Displacement370 cm³/r, 22.6 in³/r
- Motor Port TypeBSPP:G
- Mounting Type4 Bolt - Magneto
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesT Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)