Motion
M0T02A16A0000A0A

CHAR-LYNN (DANFOSS)
M0T02A16A0000A0A

Hydraulic Geroler Spool Valve Motor - T Series, 4.0 in³/r, 65 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08424368
MFR #M0T02A16A0000A0A
Price$964.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
M0T02A16A0000A0A

Hydraulic Geroler Spool Valve Motor - T Series, 4.0 in³/r, 65 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
Mi Item #08424368
MFR #M0T02A16A0000A0A

Mfr description
158-3567-001 T 7360-016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.06/each

Specifications

Dimensions

  • Overall Height
    5.2700 in, 133.86 mm
  • Overall Length
    6.2950 in, 159.89 mm
  • Overall Width
    3.8700 in, 98.30 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    SAE O-Ring
  • Displacement
    65 cm³/r, 4.0 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    T Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)