Motion
158-3836-001
158-3836-001
MI ITEM #08424444
MFR #158-3836-001
List Price$1,394.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
158-3836-001
MI ITEM #08424444
MFR #158-3836-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,394.26/each for your price

Overview

Mfr description
158-3836-001 T NICKEL PLATE MOT
  • Mounting type: 2 bolt STD - 82.50 [3.248] dia. X 3.05 [.120] pilot, 13.59 [.535] dia. mounting holes on 106.35 [4.187] dia. B.C.|Output shaft: 25.4 [1.00] dia. straight, woodruff key, .250-20 UNC-2B hole in shaft end|Port type: .875-14 UNF-2B SAE O-ring ports|Case flow options: none specified|Geroler options: none|Shaft options: none|Seal options: standard seals|Speed sensor options: none|Valve options: none|Special features (hardware): none specified|Special assembly instructions: none|Paint/packaging options: nickel plate entire motor, less the shaft and dust seal|Customer id/nameplate options: none specified

Specifications

  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Displacement
    158 cc/rev
  • Intermittent Pressure
    172 bar
  • Maximum RPM-Continuous
    849 rpm
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Max System Operating Temperature
    -34°C to 82 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text