Motion
158-3864-001
Hydraulic Geroler Spool Valve Motor - T Series, 29.8 in³/r, 488 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
MI ITEM #08424453
MFR #158-3864-001
Price$1,298.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 29.8 in³/r, 488 cm³/r Displacement, 2 Bolt - SAE A Mounting Type
MI ITEM #08424453
MFR #158-3864-001

Mfr description
158-3864-001 T 22801-016 201111-01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.39/each

Specifications

Dimensions

  • Overall Height
    5.2700 in, 133.86 mm
  • Overall Length
    8.7900 in, 223.27 mm
  • Overall Width
    3.8700 in, 98.30 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE A
  • Actual Port Type
    UN;UNF
  • Displacement
    488 cm³/r, 29.8 in³/r
  • Motor Port Type
    UN;UNF
  • Mounting Type
    2 Bolt - SAE A
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    T Series
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)