Motion
158-3956-001
Hydraulic Geroler Spool Valve Motor - T Series, 4.0 in³/r, 65 cm³/r Displacement, 2 Bolt - SAE B Mounting Type
Mi Item #08424488
MFR #158-3956-001
Price$1,154.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 4.0 in³/r, 65 cm³/r Displacement, 2 Bolt - SAE B Mounting Type
Mi Item #08424488
MFR #158-3956-001

Mfr description
158-3956-001 T 22000-004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,154.95/each

Specifications

Dimensions

  • Overall Height
    5.2700 in, 133.86 mm
  • Overall Length
    6.4200 in, 163.07 mm
  • Overall Width
    3.8700 in, 98.30 mm

Details

  • Actual Mounting Flange
    2 Bolt - SAE B
  • Actual Port Type
    SAE O-Ring
  • Displacement
    65 cm³/r, 4.0 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    2 Bolt - SAE B
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    NBR
  • Series
    T Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)