Specifications
Dimensions
- Overall Height3.4600 in, 87.88 mm
- Overall Length7.7100 in, 195.83 mm
- Overall Width3.3800 in, 85.85 mm
Details
- Actual Mounting Flange4 Bolt - Square
- Actual Port TypeManifold
- Displacement244 cm³/r, 14.9 in³/r
- Motor Port TypeManifold
- Mounting Type4 Bolt - Square
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesT Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)