Motion
158-3978-001
Hydraulic Geroler Spool Valve Motor - T Series, 1.8 in³/r, 29 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08424494
MFR #158-3978-001
Price$1,072.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 1.8 in³/r, 29 cm³/r Displacement, 4 Bolt - Square Mounting Type
Mi Item #08424494
MFR #158-3978-001

Mfr description
158-3978-001 T HP SEAL 59954
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.90/each

Specifications

Dimensions

  • Overall Height
    3.4600 in, 87.88 mm
  • Overall Length
    6.2100 in, 157.73 mm
  • Overall Width
    3.3800 in, 85.85 mm

Details

  • Actual Mounting Flange
    4 Bolt - Square
  • Actual Port Type
    SAE O-Ring
  • Displacement
    29 cm³/r, 1.8 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt - Square
  • Port Configuration
    Sideport - Aligned
  • Seal Type
    HNBR - High pressure
  • Series
    T Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)