Specifications
Dimensions
- Overall Height5.2700 in, 133.86 mm
- Overall Length6.7650 in, 171.83 mm
- Overall Width3.8700 in, 98.30 mm
Details
- Actual Mounting Flange2 Bolt - SAE B
- Actual Port TypeManifold
- Displacement131 cm³/r, 8.0 in³/r
- Motor Port TypeManifold
- Mounting Type2 Bolt - SAE B
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesT Series
- Shaft TypeSplined
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)