Motion
158-4289-001
Hydraulic Geroler Spool Valve Motor - T Series, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8-14 UNF-2B Port Size
MI ITEM #08424638
MFR #158-4289-001
List Price$1,175.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - T Series, 2-Bolt Mounting Type, 1.0000 in Output Shaft Size, 7/8-14 UNF-2B Port Size
MI ITEM #08424638
MFR #158-4289-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,175.26/each for your price

Overview

Mfr description
158-4289-001 T-

Specifications

  • Series
    T Series
  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1.0000 in
  • Mounting Type
    2-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text