Motion
169-0201-001
4000 - Compact, 29.8400 in³/r Displacement, 1-1/4 in
MI ITEM #08424846
MFR #169-0201-001
Your Price$1,753.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4000 - Compact, 29.8400 in³/r Displacement, 1-1/4 in
MI ITEM #08424846
MFR #169-0201-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,753.63/each(List $2,104.36)

Overview

Mfr description
169-0201-001 4KC

Specifications

  • Series
    4000 - Compact
  • Displacement
    29.8400 in³/r
  • Motor Port Size
    7/8-14 UNF-2B
  • Motor Port Type
    SAE O-Ring
  • Output Shaft Size
    1-1/4 in
  • Mounting Type
    2 Bolt - A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text