Motion
184-0270-002
Char-Lynn (Eaton) Geroler & Gerotor Spool Valve Motor - Delta Series, 4-Bolt Mounting Type, 1.6200, 1:8 SAE J501, 1-1/4-18 UNEF-2A Output Shaft Size, 7/8-14 UNF-2B Port Size
MI ITEM #08425254
MFR #184-0270-002
List Price$1,956.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn (Eaton) Geroler & Gerotor Spool Valve Motor - Delta Series, 4-Bolt Mounting Type, 1.6200, 1:8 SAE J501, 1-1/4-18 UNEF-2A Output Shaft Size, 7/8-14 UNF-2B Port Size
MI ITEM #08425254
MFR #184-0270-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,956.07/each for your price

Overview

Mfr description
184-0270-002 DELTA / CHAR GRAY

Specifications

  • Series
    Delta Series
  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1.6200, 1:8 SAE J501, 1-1/4-18 UNEF-2A
  • Mounting Type
    4-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text