Motion
184-0366-002
184-0366-002
Mi Item #08425322
MFR #184-0366-002
Price$1,594.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
184-0366-002
Mi Item #08425322
MFR #184-0366-002

Mfr description
184-0366-002 DELTA /PAINTED GRAY
  • Proven disc valve technology with the highest efficiencies in its class.|Leak resistant motor with the front bearing protecting the shaft seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,594.41/each

Specifications

Dimensions

  • Weight
    35.10 lbs

Details

  • Actual Output Shaft
    Taper
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Displacement
    234 cc/rev
  • Intermittent Pressure
    275 bar
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    100 rpm
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    Standard
  • Shaft Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)