Overview
Mfr description
184-0464-002 DELTA /LOWGLOSSBLACK
Specifications
- SeriesDelta - Wheel
- Displacement18.3000 in³/r
- Motor Port Size7/8-14 UNF-2B
- Motor Port TypeSAE O-Ring
- Output Shaft Size1-1/2 in
- Mounting Type4 Bolt - Wheel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data