Motion
184-0490-002
Delta - Wheel, 14.3000 in³/r Displacement, 1-1/4 in
MI ITEM #08425423
MFR #184-0490-002
Price$1,590.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Delta - Wheel, 14.3000 in³/r Displacement, 1-1/4 in
MI ITEM #08425423
MFR #184-0490-002

Mfr description
184-0490-002 DELTA /PR LG BLACK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.88/each

Specifications

Dimensions

  • Motor Port Size
    7/8-14 UNF-2B
  • Output Shaft Size
    1-1/4 in

Details

  • Displacement
    14.3000 in³/r
  • Motor Port Type
    SAE O-Ring
  • Mounting Type
    4 Bolt - Wheel
  • Series
    Delta - Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)