Specifications
Dimensions
- Overall Height3.8700 in, 98.30 mm
- Overall Length9.3700 in, 238 mm
- Overall Width5.2700 in, 133.86 mm
Details
- Actual Mounting Flange2 Bolt - SAE A
- Actual Port TypeSAE O-Ring
- Displacement157 cm³/r, 9.6 in³/r
- Motor Port TypeSAE O-Ring
- Mounting Type2 Bolt - SAE A
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesT Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)